KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

VIKAN Yellow Wide Floor Broom Head

VIKAN| Zoro #: G0144593| Mfr #: 31946

$48.07 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Broom Handle Length: No Handle
Broom Connection Type: European Thread
Item: Broom Head
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0144593 Mfr #: 31946
Broom Handle Length: No HandleBroom Connection Type: European Thread
Item: Broom HeadHandle Color: Yellow
Bristle Color: YellowBristle Material: Polyester
Chemical Resistant: YesAcid Resistant: Yes
Trim Length: 2"Color Coding System: Yes
Country of Origin (subject to change): Denmark

Description

Broom Head, Broom Style Push Broom, Sweep Face 24 In., Trim Length 2 In., Basic Bristle Material Synthetic, Specific Bristle Material Polyester, Bristle Color Yellow, Color Coding System Yes, Broom Handle Length No Handle, Broom Handle Color No Handle, Broom Block Material Plastic, Broom Connection Type European Thread, Chemical Resistant Yes, Acid Resistant Yes, Wide Floor Broom

Reviews