20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

VIKAN Black 24" Replacement Squeegee Blade

VIKAN| Zoro #: G2076207| Mfr #: 77749

$18.44 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2076207 Mfr #: 77749
Squeegee Blade Shape: Straight DoubleFDA Compliant: No
Color Coding System: YesColor: black
Squeegee Blade Material: Foam RubberChemical Resistant: Yes
Application: Replacement Squeegee BladeItem: Replacement Squeegee Blade
Squeegee Blade Width: 24"Country of Origin (subject to change): Denmark

Product Description

Squeegee Refill Blade, Size 24 In, Length 24 In, Blade Material Foam Rubber, For Use With G0162294, G0162303, G0162312, G0162321, G0162337
Save 15%. Sign up for Z-mail.