VIKAN Black 28" Replacement Squeegee Blade

VIKAN| Zoro #: G0959314| Mfr #: 77759

$20.95 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0959314 Mfr #: 77759
Item: Replacement Squeegee BladeColor Coding System: Yes
Application: Replacement Squeegee BladeColor: Black
FDA Compliant: NoChemical Resistant: Yes
Squeegee Blade Material: Foam RubberSqueegee Blade Shape: Straight Double
Squeegee Blade Width: 28"Country of Origin (subject to change): Denmark

Product Description

Squeegee Refill Blade, Size 28 In, Length 28 In, Blade Material Foam Rubber, For Use With G0154883, G0154892, G0154901, G0154917, G0154926

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.