Scrub Brush, Polyester, Short Handle

VIKAN| Zoro #: G0154585| Mfr #: 38852

$18.39 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0154585 Mfr #: 38852
Bristle Material: PolyesterAcid Resistant: Yes
Color Coding System: YesChemical Resistant: Yes
Item: Scrub BrushBrush Bristle Firmness: Stiff
FDA Compliant: YesTemperature Resistant: Yes
Trim Length: 1-1/2"Brush Width: 3-3/4"
Brush Length: 3-3/4"Bristle Color: Green
Handle Material: PolypropyleneOverall Length: 5"
Handle Length: 3"Cleaning Brush Style: Short Handle
Country of Origin (subject to change): Denmark

Product Description

Short Handle, Scrub Brush, Trim Length 1-1/2 In., Bristle Color Green, Bristle Material Polyester, Brush Length 3-3/4 In., Overall Length 5 In., Handle Material Polypropylene, Handle Color Green, Handle Length 3 In., Brush Width 3-3/4 In., Brush Bristle Firmness Stiff, Acid Resistant Yes, Chemical Resistant Yes, Temperature Resistant Yes, Color Coding System Yes, FDA Compliant Yes

Product Reviews

Save 15%. Sign up for Z-mail.