20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Scrub Brush, Polyester, Short Handle

VIKAN| Zoro #: G0154594| Mfr #: 38853

$16.76 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0154594 Mfr #: 38853
Bristle Material: PolyesterAcid Resistant: Yes
Color Coding System: YesChemical Resistant: Yes
Overall Length: 5"Handle Length: 3"
Cleaning Brush Style: Short HandleItem: Scrub Brush
Brush Bristle Firmness: StiffFDA Compliant: Yes
Temperature Resistant: YesTrim Length: 1-1/2"
Brush Width: 3-3/4"Brush Length: 3-3/4"
Bristle Color: BlueHandle Material: Polypropylene
Country of Origin (subject to change): Denmark

Product Description

Short Handle, Scrub Brush, Trim Length 1-1/2 In., Bristle Color Blue, Bristle Material Polyester, Brush Length 3-3/4 In., Overall Length 5 In., Handle Material Polypropylene, Handle Color Blue, Handle Length 3 In., Brush Width 3-3/4 In., Brush Bristle Firmness Stiff, Acid Resistant Yes, Chemical Resistant Yes, Temperature Resistant Yes, Color Coding System Yes, FDA Compliant Yes

Product Reviews

Save 15%. Sign up for Z-mail.