Scrub Brush, Polyester, Short Handle

VIKAN| Zoro #: G0154603| Mfr #: 38854

$20.95 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0154603 Mfr #: 38854
Bristle Material: PolyesterAcid Resistant: Yes
Color Coding System: YesChemical Resistant: Yes
Trim Length: 1-1/2"Brush Width: 3-3/4"
Brush Length: 3-3/4"Bristle Color: Red
Handle Material: PolypropyleneOverall Length: 5"
Handle Length: 3"Cleaning Brush Style: Short Handle
Item: Scrub BrushBrush Bristle Firmness: Stiff
FDA Compliant: YesTemperature Resistant: Yes
Country of Origin (subject to change): Denmark

Product Description

Short Handle, Scrub Brush, Trim Length 1-1/2 In., Bristle Color Red, Bristle Material Polyester, Brush Length 3-3/4 In., Overall Length 5 In., Handle Material Polypropylene, Handle Color Red, Handle Length 3 In., Brush Width 3-3/4 In., Brush Bristle Firmness Stiff, Acid Resistant Yes, Chemical Resistant Yes, Temperature Resistant Yes, Color Coding System Yes, FDA Compliant Yes

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.