Vikan
3 3/4 in W Scrub Brush, Stiff, 3 in L Handle, 3 3/4 in L Brush, Yellow, Plastic, 5 in L Overall
Mfr # 38856
Zoro # G0154621
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Scrub Brush
- Bristle Firmness Stiff
- Brush Length 3 3/4 in
- Handle Length 3 in
- Handle Color Yellow
Explore More Products
- VIKAN 3 3/4 in W Scrub Brush, Stiff, 3 in L Handle, 3 3/4 in L Brush, White, Plastic, 5 in L Overall 38855
- VIKAN 3 3/4 in W Scrub Brush, Stiff, 3 in L Handle, 3 3/4 in L Brush, Green, Plastic, 5 in L Overall 38852
- VIKAN 3 3/4 in W Scrub Brush, Stiff, 3 in L Handle, 3 3/4 in L Brush, Blue, Plastic, 5 in L Overall 38853
- VIKAN 11"L Synthetic Deck Scrub Head 70434
- VIKAN 2 3/4 in W Scrub Brush, Stiff, 11 51/64 in L Handle, 4 1/2 in L Brush, Green, Plastic 41862
- VIKAN 2 25/64 in W Dish Brush, Medium, 8 in L Handle, 3 1/8 in L Brush, Yellow, Plastic 42376
- VIKAN Wall Brush, 1-1/2" L Trim, Brown Bristle 704766
- VIKAN 3.5 in. One-Piece Pipe Brush - Medium/Stiff, Purple 5381-90-8
- VIKAN One-piece Scrub Brush, Medium, Red, 16 7/8 in L Overall 5382804
- KRAFT TOOL Sealcoat Brush w/Threaded Handle, 36 GG848
- VIKAN 2 3/8 in W Tube and Pipe Brush, Stiff, Not Applicable L Handle, 5 1/2 in L Brush, White 5380635
- Vikan Brushes