LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Tank Brush, Polyester, Replacement Brush

VIKAN| Zoro #: G0155407| Mfr #: 70372

$33.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0155407 Mfr #: 70372
Item: Tank BrushHandle Length: Not Included
Handle Material: Not IncludedColor Coding System: Yes
Overall Length: 8-1/3"Trim Length: 1-1/2"
Cleaning Brush Style: Replacement Brush HeadFDA Compliant: Yes
Chemical Resistant: YesBrush Length: 8-21/64"
Acid Resistant: YesTemperature Resistant: Yes
Brush Bristle Firmness: StiffBristle Material: Polyester
Brush Width: 5-1/2"Bristle Color: Green
Handle Color: GreenCountry of Origin (subject to change): Denmark

Product Description

Tank Brush, Stiff, Block Size 5.5x8 In, Block Type Polypropylene, Fill Type Polyester, Trim Length 1 1/2 In, Bristle Color Green, Handle Color Green, For Use With G0148531, G0154734, G0154637, G0154682

Product Reviews

Save 15%. Sign up for Z-mail.