JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Tank Brush, Polyester, Replacement Brush

VIKAN| Zoro #: G0155416| Mfr #: 70373

$33.47 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0155416 Mfr #: 70373
Handle Length: Not IncludedTemperature Resistant: Yes
Brush Length: 8-21/64"FDA Compliant: Yes
Item: Tank BrushCleaning Brush Style: Replacement Brush Head
Color Coding System: YesChemical Resistant: Yes
Trim Length: 1-1/2"Overall Length: 8-1/3"
Handle Material: Not IncludedAcid Resistant: Yes
Brush Bristle Firmness: StiffBristle Material: Polyester
Brush Width: 5-1/2"Bristle Color: Blue
Handle Color: BlueCountry of Origin (subject to change): Denmark

Product Description

Tank Brush, Stiff, Block Size 5.5x8 In, Block Type Polypropylene, Fill Type Polyester, Trim Length 1 1/2 In, Bristle Color Blue, Handle Color Blue, For Use With G0148547, G0154743, G0154646, G0154691

Product Reviews

Save 15%. Sign up for Z-mail.