Tank Brush, Polyester, Replacement Brush

VIKAN| Zoro #: G0155425| Mfr #: 70374

$32.31 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0155425 Mfr #: 70374
Handle Material: Not IncludedOverall Length: 8-1/3"
Trim Length: 1-1/2"Handle Length: Not Included
Acid Resistant: YesColor Coding System: Yes
Brush Length: 8-21/64"Item: Tank Brush
FDA Compliant: YesTemperature Resistant: Yes
Chemical Resistant: YesCleaning Brush Style: Replacement Brush Head
Bristle Material: PolyesterBrush Width: 5-1/2"
Bristle Color: RedHandle Color: Red
Brush Bristle Firmness: StiffCountry of Origin (subject to change): Denmark

Product Description

Tank Brush, Stiff, Block Size 5.5x8 In, Block Type Polypropylene, Fill Type Polyester, Trim Length 1 1/2 In, Bristle Color Red, Handle Color Red, For Use With G0148556, G0154752, G0154655, G0154707

Product Reviews

Save 15%. Sign up for Z-mail.