20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Tank Brush, Polyester, Replacement Brush

VIKAN| Zoro #: G0155443| Mfr #: 70376

$33.64 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0155443 Mfr #: 70376
Handle Material: Not IncludedOverall Length: 8-1/3"
Trim Length: 1-1/2"Handle Length: Not Included
Acid Resistant: YesColor Coding System: Yes
Brush Length: 8-21/64"Item: Tank Brush
FDA Compliant: YesTemperature Resistant: Yes
Chemical Resistant: YesCleaning Brush Style: Replacement Brush Head
Bristle Color: YellowHandle Color: Yellow
Brush Bristle Firmness: StiffBristle Material: Polyester
Brush Width: 5-1/2"Country of Origin (subject to change): Denmark

Product Description

Tank Brush, Stiff, Block Size 5.5x8 In, Block Type Polypropylene, Fill Type Polyester, Trim Length 1 1/2 In, Bristle Color Yellow, Handle Color Yellow, For Use With G0148574. G0154777, G0154673, G0154725

Product Reviews

Save 15%. Sign up for Z-mail.