customer-service Help
Vikan

Tube and Valve Brush, 19-1/2"L, Medium

Vikan Tube and Valve Brush, 19-1/2"L, Medium 53702
Tap to zoom
Hover or click to zoom
$13.47
  • Bristle Material: Polyester
  • Item: Tube and Valve Brush
  • Handle Material: Polypropylene, Stainless Steel
See full product details
Orders over $75 ship free.

Total: $13.47

Vikan #53702 Specifications

  • Bristle Material: Polyester
  • Item: Tube and Valve Brush
  • Handle Material: Polypropylene, Stainless Steel
  • Handle Length: 13 1/2 in
  • Overall Length: 19 1/2 in
  • Bristle Color: Green
  • Handle Color: Green
  • Acid Resistant: Yes
  • Trim Length: 2 3/8 in
  • Brush Dia.: 2 3/8 in
  • Brush Length: 5 51/64 in
  • Color Coding System: Yes
  • Chemical Resistant: Yes
  • Brush Handle Style: Long Handle
  • Product Type: Tube and Valve Brush
  • Country of Origin (subject to change): Denmark

Description

Long Handle, Tube and Valve Brush, Brush Length 5 51/64 in, Brush Dia. 2 3/8 in, Bristle Material Polyester, Handle Length 13 1/2 in, Overall Length 19 1/2 in, Bristle Color Green, Trim Length 2 3/8 in, Handle Material Polypropylene, Stainless Steel, Color Coding System Yes, Acid Resistant Yes, Chemical Resistant Yes

Reviews of Vikan #53702