Vikan
Tube and Valve Brush, 19-1/2"L, Medium
- Zoro #: G4648332
- Mfr #: 53705
Hover or click to zoom Tap to zoom
Key Features
- Bristle Firmness: Medium
- Overall Length: 19 1/2 in
- Brush Length: 5 51/64 in
- Handle Length: 13 1/2 in
- Handle Color: White
- Bristle Material: Polyester
- Handle Material: Polypropylene, Stainless Steel
- Brush Handle Style: Long Handle
$12.09
Subtotal: $12.09
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- VIKAN Tube and Valve Brush, 19-1/2"L, Medium 53702
- VIKAN Tube and Valve Brush, 19-1/2"L, Medium 53706
- VIKAN Tube and Valve Brush, 19-1/2"L, Medium 53703
- VIKAN 12"L Black Replacement Deck Brush, Polyester 70609
- VIKAN Handheld Flow Through Brush 525452
- VIKAN 6-3/4" L Bench Brush, , Polypropylene 45899
- VIKAN Waterfed Brush, Bristle Color White 70575
- VIKAN Heat Resistant Brush, White/Brown 42885
- DRILLBRUSH Cleaning Supplies - Kitchen Pot - Cleaner - Drill Brush - 2-inch 2in-L-GY-QC-DB
- QUICKIE MFG Poly Fiber Dish Brush 101
- IMPERIAL MFG Brush Chimney Clen 5In 3/8Npsm BR0075
- Vikan Brushes