Vikan
Tube and Valve Brush, 19-9/10"L, Stiff
- Zoro #: G4648454
- Mfr #: 53785
Hover or click to zoom Tap to zoom
$13.24
- Bristle Material: Polyester
- Item: Tube and Valve Brush
- Handle Material: Polypropylene, Stainless Steel
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $13.24
Vikan #53785 Specifications
- Zoro #: G4648454
- Mfr #: 53785
- Bristle Material: Polyester
- Item: Tube and Valve Brush
- Handle Material: Polypropylene, Stainless Steel
- Handle Length: 13 3/4 in
- Overall Length: 19 57/64 in
- Bristle Color: White
- Handle Color: White
- Brush Length: 5 in
- Chemical Resistant: Yes
- Brush Dia.: 1 5/8 in
- Color Coding System: Yes
- Trim Length: 1 5/8 in
- Acid Resistant: Yes
- Brush Handle Style: Long Handle
- Product Type: Tube and Valve Brush
- Country of Origin (subject to change): Denmark
Description
Long Handle, Tube and Valve Brush, Brush Length 5 in, Brush Dia. 1 5/8 in, Bristle Material Polyester, Handle Length 13 3/4 in, Overall Length 19 57/64 in, Bristle Color White, Trim Length 1 5/8 in, Handle Material Polypropylene, Stainless Steel, Color Coding System Yes, Acid Resistant Yes, Chemical Resistant Yes
Reviews of Vikan #53785
Explore more
- VIKAN Tube and Valve Brush, 19-9/10"L, Stiff 53784
- VIKAN 4-57/64"L Polyester Block Hand and Nail Brush 64403
- VIKAN 3" L Scrub Brush, , Polypropylene 38853
- VIKAN 11"L Synthetic Deck Scrub Head 70433
- SCOTCH-BRITE 3.5 in. W Plastic Handle Scrub Brush 492P-6
- MALISH Multi-Purpose Food Service Brush, White, PK 4 3496
- BULK BUYS Bottle brush cleaning set - Pack of 24 HW079-24
- MASON PEARSON Mason Pearson 13000737509 Nylon - Universal Nylon Medium Size Hair Brush -Dark Ruby - 1pc 13000737509
- Vikan Brushes