Vikan
2" W Tube and Valve Brush, Medium, 13 25/64 in L Handle, 5 in L Brush, White, 20 in L Overall
Mfr # 53795
Zoro # G4648497
$12.53
15% off
$10.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Firmness Medium
- Overall Length 20 in
- Brush Length 5 in
- Handle Length 13 25/64 in
- Handle Color White
Explore More Products
- VIKAN 2" W Tube and Valve Brush, Medium, 13 25/64 in L Handle, 5 in L Brush, Yellow, 20 in L Overall 53796
- VIKAN 2" W Tube and Valve Brush, Medium, 13 25/64 in L Handle, 5 in L Brush, Red, 20 in L Overall 53794
- VIKAN 2" W Tube and Valve Brush, Medium, 13 25/64 in L Handle, 5 in L Brush, Green, 20 in L Overall 53792
- VIKAN 3" W Tube and Pipe Brush, Medium, Not Applicable L Handle, 5 1/2 in L Brush, Green, 6 in L Overall 5380772
- VIKAN 1 19/32 in W Bench Brush, Soft, 6 3/4 in L Handle, 7 in L Brush, Orange, Plastic, 13 in L Overall 45877
- VIKAN Scrub Brush, Stiff, Red, 9 1/8 in L Overall 38944
- VIKAN One-piece Scrub Brush, Medium, Red, 16 7/8 in L Overall 5382804
- VIKAN 2 7/8 in W Scrub Brush, Stiff, 11 1/4 in L Handle, 4 3/4 in L Brush, Orange, Plastic 41967
- VIKAN 1 7/8 in W Waterfed Brush, Stiff, 6 1/2 in L Brush, White, Polyester 70575
- DRILLBRUSH Drill Brush - Grout Cleaner - 2-inch Diameter Multi-purpose Spin Brush 2in-S-GRY-QC-DB
- GORDON BRUSH Gordon Brush 11Al316Ss 1 X 11 Stainless Steel And Aluminum Handle Scratch Brush Case of 25 11AL316SS
- Vikan Brushes