Vikan
7/8 in W Tube and Valve Brush, Stiff, 14 in L Handle, 6 in L Brush, Green, 20 in L Overall
Mfr # 53752
Zoro # G4648892
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Firmness Stiff
- Brush Length 6 in
- Overall Length 20 in
- Handle Length 14 in
- Handle Color Green
Explore More Products
- VIKAN 7/8 in W Tube and Valve Brush, Stiff, 14 in L Handle, 6 in L Brush, White, 20 in L Overall 53755
- VIKAN 7/8 in W Tube and Valve Brush, Stiff, 14 in L Handle, 6 in L Brush, Blue, 20 in L Overall 53753
- VIKAN 7/8 in W Tube and Valve Brush, Stiff, 14 in L Handle, 6 in L Brush, Yellow, 20 in L Overall 53756
- VIKAN 13/16 in W Scrub Brush, Stiff, 11 51/64 in L Handle, 5 51/64 in L Brush, Yellow, Plastic 41956
- VIKAN 13" Blue Bench Brush, Polyester 45823
- VIKAN 2 3/4 in W Scrub Brush, Stiff, 11 51/64 in L Handle, 4 1/2 in L Brush, Pink, Plastic 41861
- VIKAN One-piece Scrub Brush, Medium, Red, 16 7/8 in L Overall 5382804
- VIKAN 3 in W Deck Brush, Stiff, 12 in L Brush, Lime, 12 in L Overall 706077
- VIKAN 3.5 in. Pipe Brush - Medium, Black 5380-90-9
- OSBORN 1-1/8 in W Scratch Brush, 7-1/2 in L Handle, 5-3/4 in L Brush, Wood, 13-1/4 in L Overall 0005403600
- HARDIN Carbon Brushes for HD-850 (RRBRUSH) HD-850-70
- Vikan Brushes