Vikan

Tube and Valve Brush, 20"L, Stiff


$11.08
26% off
$8.19
/ea
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns

Key Features

  • Bristle Firmness Stiff
  • Overall Length 20 in
  • Brush Length 6 in
  • Handle Length 14 in
  • Handle Color White
See all product information
Join our email list for 10% off your first order
Get 10% off your order
U.S.-Based Customer Service Agents
U.S.-Based Customer Service
Contact Us