Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

4-3/4" L Tube and Valve Brush, , Polypropylene

  • Zoro #: G5665667
  • Mfr #: 53835

$25.88

  • Bristle Material: Polyester
  • Bristle Color: White
  • Trim Length: 3"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Vikan #53835 Specifications

  • Zoro #: G5665667
  • Mfr #: 53835
Bristle Material: Polyester Bristle Color: White
Trim Length: 3" Handle Length: 4-3/4"
Handle Type: Straight Brush Handle Style: Short Handle
Features: Fda Compliant Item: Tube and Valve Brush
Chemical Resistant: Yes Brush Length: 6-1/4"
Color Coding System: Yes Overall Length: 34-1/4"
Brush Dia.: 3" Handle Material: Polypropylene
Country of Origin (subject to change): Denmark
Feedback Help us improve our product information

Description

For your convenience, Zoro offers brushes in a variety of sizes, as well as in packs. Take a look at the features for Vikan Tube and Valve Brush. Bristle Material: Polyester.

Reviews of Vikan #53835