Vikan

Tube Brush w/o Handle, 5-3/4"L, Stiff

Vikan Tube Brush w/o Handle, 5-3/4"L, Stiff 5380-50-5
Hover or click to zoom Tap to zoom
$27.25
  • Item: Tube and Pipe Brush
  • Bristle Material: Polyester
  • Handle Length: Not Included
See full product details
Orders over $75 ship free.

Total: $27.25

Vikan #5380-50-5 Specifications

  • Item: Tube and Pipe Brush
  • Bristle Material: Polyester
  • Handle Length: Not Included
  • Overall Length: 5 3/4 in
  • Bristle Color: White
  • Handle Color: White
  • Color Coding System: Yes
  • Acid Resistant: Yes
  • Trim Length: 2 in
  • Brush Handle Style: Replacement Brush Head
  • Brush Length: 5 1/4 in
  • Brush Dia.: 2 in
  • Chemical Resistant: Yes
  • Product Type: Tube and Pipe Brush
  • Country of Origin (subject to change): Denmark

Description

Replacement Brush Head, Tube and Pipe Brush, Brush Length 5 1/4 in, Brush Dia. 2 in, Bristle Material Polyester, Handle Length Not Included, Overall Length 5 3/4 in, Bristle Color White, Trim Length 2 in, Color Coding System Yes, Acid Resistant Yes, Chemical Resistant Yes

Reviews of Vikan #5380-50-5