Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

VIKAN Red 11-3/8" PET Angle Broom

  • Zoro #: G3837154
  • Mfr #: 29144
Vikan VIKAN Red 11-3/8" PET Angle Broom 29144
Vikan VIKAN Red 11-3/8" PET Angle Broom 29144
Vikan VIKAN Red 11-3/8" PET Angle Broom 29144
Vikan VIKAN Red 11-3/8" PET Angle Broom 29144
$30.12
  • Item: Angle Broom Head
  • Broom Handle Length: No Handle
  • Broom Style: Angle Broom
See full product details
Orders over $75 ship free.

Vikan #29144 Specifications

  • Zoro #: G3837154
  • Mfr #: 29144
Item: Angle Broom Head Broom Handle Length: No Handle
Broom Style: Angle Broom Broom Connection Type: European Thread
Basic Bristle Material: Polyester Broom Handle Diameter: No Handle
Broom Handle Tip Material: No Handle Broom Handle Material: No Handle
Chemical Resistant: Yes Bristle Material: Polyester
Trim Length: 4 3/4 in to 6 3/4 in Sweep Face: 11 51/64 in
Features: FDA Compliant Bristle Color: Red
Color: Red Broom Handle Color: No Handle
Broom Grade: Heavy-Duty Specific Bristle Material: Polyester
Broom Application: Any Surface Broom Block Material: Plastic
Country of Origin (subject to change): Denmark
Feedback Help us improve our product information

Description

Broom Head, Broom Style Angle Broom, Sweep Face 11-51/64 In., Trim Length 4-3/4 In. to 6-3/4 In., Basic Bristle Material Synthetic, Specific Bristle Material Polyester, Bristle Color Red, Color Coding System Yes, Broom Handle Material No Handle, Broom Handle Tip Material No Handle, Broom Handle Diameter No Handle, Broom Handle Length No Handle, Broom Handle Color No Handle, Broom Block Material Plastic, Broom Connection Type European Thread, Broom Application Any Surface, Broom Grade Heavy-Duty

Reviews of Vikan #29144