Vikan
Waterfed Handle, Aluminum, White, 61-1/2 in
- Zoro #: G5616511
- Mfr #: 29915
Hover or click to zoom Tap to zoom
Key Features
- Handle Material: Aluminum
- Handle Diameter: 1 1/4 in
- Handle Color: White
- Item: Waterfed Broom Handle
- Broom Handle Material: Aluminum
- Broom Handle Length: 61 1/2 in
- Dia.: 1-1/4"
- Broom Connection Type: European Thread
$32.00
Subtotal: $32.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Vikan
- MFR #29915
- Zoro #G5616511
- Country of OriginDenmark
- Category Handles, Frames and Braces
Dimensions
Handle Diameter | 1 1/4 in |
Broom Handle Length | 61 1/2 in |
Length | 61-1/2" |
Maximum Length | 61 1/2 in |
Details
Handle Material | Aluminum |
Handle Color | White |
Item | Waterfed Broom Handle |
Broom Handle Material | Aluminum |
Dia. | 1-1/4" |
Broom Connection Type | European Thread |
For Use With | 54523, 7041, 7056Q, 7067, 9324 |
Broom Handle Tip Material | Plastic |
Broom Handle Color | White |
Material | Aluminum |
Color | White |
Product Type | Aluminum Handle |
Handle Tip Material | Polypropylene |
Tool Type | Broom Handle |
Connection Thread Type | European |
Handle Connection Type | Threaded |
Handle Style | Waterfed |
Grip Material | Polypropylene |
Compatible Grainger Part Number | 54523, 7041, 7056Q, 7067, 9324 |
Description
Waterfed Broom Handle, Tool Type Broom Handle, Connection Thread Type European, Handle Connection Type Threaded, Handle Material Aluminum, Handle Length 61 1/2 in, Handle Diameter 1 1/4 in, Handle Color White, Handle Tip Material Polypropylene, Maximum Length 61 1/2 in, Handle Style Waterfed, Color Coding System No, Grip Material Polypropylene, Features Dish Washer Safe, Compatible Grainger Part Number 54523, 7041, 7056Q, 7067, 9324, FDA Compliant Yes, Acid Resistant No
Restrictions and Compliance
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Reviews of Vikan #29915
Explore more
- VIKAN Colr Coded Hndle, Polypropylne, Gren, 51 in 29602
- VIKAN Colr Coded Hndle, Polyprpylene, Yllow, 59in 29626
- VIKAN Color Coded Handle, Fibrglass, Green, 51 in 29362
- VIKAN Color Coded Handle, Aluminum, Pink, 51 in. 29351
- VIKAN Colr Coded Hndle, Polyprpylne, Orange, 51in 29607
- VIKAN Color Coded Handle, Aluminum, Grn, 57-1/2in 29592
- PERFECT CLEAN Mop Clamp Green HKN343-GN
- LIBMAN Libman Commercial 60" Tapered Wood Handle - 600
- XERO Destroyer Water Fed Pole 90 Foot 209-20-324
- WHITECAP Compression Handle Replacement Ket 6228KEY
- WEILER Handle Adapter, Tapered 75505
- Vikan Handles, Frames and Braces