Viking
13/64" Type 240-AL 135° Split Pt. Left Hand Magnum Jobber Drill, PK6
Mfr # 92443
Zoro # G4561244
$36.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Explore More Products
- VIKING 1/4" Size, 118degree Point Angle, Hi-Molybdenum, Bright Finish 16900
- VIKING 33/64" Size, 118degree Point Angle, Hi-Molybdenum, Bright Finish 48370
- VIKING #30 Size, 118degree Point Angle, Hi-Molybdenum, Bright Finish 03480
- VIKING 12 Pc Set Type 240-AL 135° Split Pt. Left Hand Magnum Jobber Drill 87651
- VIKING F Size, 118degree Point Angle, Hi-Molybdenum, Bright Finish 04210
- VIKING 25 Pc Set Type 643-D 135° Split Pt. M42 Cobalt NAS 907J Jobber Drill 58680
- VIKING #32 Size, 118degree Point Angle, Hi-Molybdenum, Bright Finish 03500
- VIKING 9/16"-18B Type 23-UB Straight Flute Taper Magnum Tap 73131
- VIKING 12.20mm Size, 135degree Split Point Angle, M42 Cobalt, Gold Finish 34540
- OSG Flat Bottom Drill Bit, 5/16 in Size, 180 Degrees Point Angle, Solid Carbide, EgiAs Finish 570031211
- OSG Screw Machine Drill Bit, 4.15 mm Size, 120 Degrees Point Angle, High Speed Steel, TiAlN Finish 859541511
- Viking Screw Machine Length Drill Bits