Viking
2.00mm Type 643-D 135° Split Pt. M42 Cobalt NAS 907J Jobber Drill, PK10
Mfr # 26460
Zoro # G4569443
$14.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Metric
- Drill Bit Point Angle 135degree Split
- Drill Bit Material M42 Cobalt
- Decimal Equivalent 0.0787
- Drill Bit Finish Gold
Explore More Products
- VIKING 7-1/8" HSS Jobber Length Drill Bit VI 22260
- VIKING Jobber Length Drill Bit VI 92430
- VIKING 7-3/8" HSS Jobber Length Drill Bit VI 22360
- VIKING 7-1/8" HSS Jobber Length Drill Bit VI 22280
- VIKING 8.00mm Type 643-D 135° Split Pt. M42 Cobalt NAS 907J Jobber Drill, PK5 34250
- VIKING 6-5/8" HSS Jobber Length Drill Bit VI 22210
- VIKING 7.80mm Type 643-D 135° Split Pt. M42 Cobalt NAS 907J Jobber Drill, PK5 34230
- VIKING 8.20mm Type 643-D 135° Split Pt. M42 Cobalt NAS 907J Jobber Drill, PK5 34270
- VIKING 7-5/8" HSS Jobber Length Drill Bit VI 22320
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC #54 44724
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #5 44075
- Viking Drill Bits