Viking
3/32" Type 260 118° HSS Screw Machine Drill, PK12
- Zoro #: G4559345
- Mfr #: 23890
Hover or click to zoom Tap to zoom
Help us improve our
product images
$13.67
Pk of 12, $1.14/ea
Subtotal: $13.67
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Viking #23890 Specifications
- Zoro #: G4559345
- Mfr #: 23890
- UPC #: 50728238902
- Country of Origin (subject to change): United States
Description
• 118° point for general purpose drilling in mild steel, soft and nonferrous material • High speed steel provides good wear resistance, can be used in general purpose applications for ferrous and nonferrous materials • Bright finish increases chip flow in softer materials such as aluminum, wood and plastic • Screw machine length - general purpose
Reviews of Viking #23890
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- VIKING 21 Pc Set Type 240-GF Goldstrike 3 Flatted Gold Jobber Drill 40613
- VIKING #47 Type 260 118° HSS Screw Machine Drill, PK12 25100
- VIKING #10 Type 490 135° Split Pt. Black Twin End Drill, PK12 27940
- VIKING 2" Type 260 118° HSS Screw Machine Drill 24630
- VIKING 5/16"-24 Type 24-UB Straight Flute Plug Magnum Tap, PK3 60861
- VIKING 21/64" Type 240 Black Jobber Drill 118° Pt. HSS, PK6 06010
- VIKING 25 Pc Set Type 20-UB Spiral Pt. Plug Gold Ultra Bor Tap 35173
- VIKING 9/16"-18 Type 20-UB Spiral Pt. Plug Gold Ultra Bor Tap 68002
- VIKING 1/2" Type 260 118° HSS Screw Machine Drill, PK6 24150
- VIKING 3/4"-10A Type 20-UB Spiral Pt. Plug Gold Ultra Bor Tap 68022
- PRECISION TWIST DRILL HSS Bright 118° Jobber Drill Jobber DIN 338 0.42 mm 016242
- Viking High Speed Jobber Drill Bits