Viking
#49 Type 240-B Bright Jobber Drill 118° Pt. HSS, PK12
- Zoro #: G4563265
- Mfr #: 03670
Hover or click to zoom Tap to zoom
Key Features
- Drill Bit Material: Hi-Molybdenum
- Drill Bit Size: #49
- Drill Bit Finish: Bright
- Decimal Equivalent: 0.073
- Length Class: 1
- Point Angle: 118degree
- Shank Dia.: 0.073
- Overall Length: 2
$13.81
Pk of 12, $1.15/ea
Subtotal: $13.81
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Viking #03670 Specifications
- Zoro #: G4563265
- Mfr #: 03670
- UPC #: 50728036706
- Drill Bit Material: Hi-Molybdenum
- Drill Bit Size: #49
- Drill Bit Finish: Bright
- Decimal Equivalent: 0.073
- Length Class: 1
- Point Angle: 118degree
- Shank Dia.: 0.073
- Overall Length: 2
- Country of Origin (subject to change): United States
Description
• 118° point for general purpose drilling in mild steel, soft and nonferrous material • High speed steel provides good wear resistance, can be used in general purpose applications for ferrous and nonferrous materials • Bright finish increases chip flow in softer materials such as aluminum, wood and plastic • Spiral flutes with a higher flute angle to remove chips more easily
Reviews of Viking #03670
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- VIKING #59 Type 240-B Bright Jobber Drill 118° Pt. HSS, PK12 03770
- VIKING 5/64" Type 240-GF Goldstrike 3 Flatted Gold Jobber Drill, PK12 40500
- VIKING #80 Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12 09091
- VIKING #58 Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12 08870
- VIKING 5/32" Type 240-GF Goldstrike 3 Flatted Gold Jobber Drill, PK12 40550
- VIKING #68 Type 240-B Bright Jobber Drill 118° Pt. HSS, PK12 03860
- YG-1 TOOL CO Hss-Ex Hpd-Sus Twist Drill Tin-Coated (Stub) 0751JCN
- CENTURY DRILL & TOOL Drill Bit Number 27 Hss Brite Wire Gauge Drill Bit 11227
- HANSON Drill Bit, High Speed Steel, 118 Degree Point, Letter H, Bulk 40108
- TITEX High Performance Drills, 0.2126 Inch Diameter, DC160-05-A0, Solid Carb DC160-05-05.400A0-WJ30ET
- YG-1 TOOL CO Hss-Ex Hpd-Sus Twist Drill Tin-Coated (Jobbers) 0811KCN
- Viking Drill Bits