Viking
#61 Type 240-B Bright Jobber Drill 118° Pt. HSS, PK12
Mfr # 03790
Zoro # G4564674
$18.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Material Hi-Molybdenum
- Drill Bit Size #61
- Drill Bit Finish Bright
- Decimal Equivalent 0.039
- Length Class 0.6875
Explore More Products
- VIKING #51 Type 240-B Bright Jobber Drill 118° Pt. HSS, PK12 03690
- VIKING 29 Pc Set Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill 68400
- VIKING 1/16" Type 240-GF Goldstrike 3 Flatted Gold Jobber Drill, PK12 40490
- VIKING 1/8" Type 240-GF Goldstrike 3 Flatted Gold Jobber Drill, PK12 40530
- VIKING 1/4" Type 240-GF Goldstrike 3 Flatted Gold Jobber Drill, PK12 40569
- VIKING 9/64" Type 240-GF Goldstrike 3 Flatted Gold Jobber Drill, PK12 40540
- VIKING #33 Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12 08620
- VIKING #96 Type 240-B Bright Jobber Drill 118° Pt. HSS, PK12 04140
- VIKING 7 Pc Set Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill 68320
- WALTER Jobber drill A1211-1.25 A1211-1.25
- BOSCH Impact Drill Bit, 3/16" Size, 3-1/2" L BL2139IM
- Viking Drill Bits