Viking
#67 Type 240-B Bright Jobber Drill 118° Pt. HSS, PK12
- Zoro #: G4564123
- Mfr #: 03850
Hover or click to zoom Tap to zoom
Key Features
- Drill Bit Material: Hi-Molybdenum
- Drill Bit Size: #67
- Drill Bit Finish: Bright
- Decimal Equivalent: 0.032
- Length Class: 0.5
- Point Angle: 118degree
- Shank Dia.: 0.032
- Overall Length: 1.375
$17.85
Pk of 12, $1.49/ea
Subtotal: $17.85
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- VIKING 13 Pc Set Type 240-B Bright 118° HSS Drill 43430
- VIKING #51 Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12 08800
- VIKING 5/32" Type 240-GF Goldstrike 3 Flatted Gold Jobber Drill, PK12 40550
- VIKING 1/16" Type 240-GF Goldstrike 3 Flatted Gold Jobber Drill, PK12 40490
- VIKING 3/16" Type 240-GF Goldstrike 3 Flatted Gold Jobber Drill, PK12 40561
- VIKING 300 Pc Set Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill-Display 68460
- VIKING #94 Type 240-B Bright Jobber Drill 118° Pt. HSS, PK12 04120
- VIKING #70 Type 240-B Bright Jobber Drill 118° Pt. HSS, PK12 03880
- VIKING 21 Pc Set Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill 68360
- CLEVELAND 140° Straight Flute Stub Length Drill Cleveland 1766 Bright Carbide RHC 29/64 C89497
- TITEX High Performance Drills, 0.126 Inch Diameter, DC160-05-A0, Solid Carbi DC160-05-03.200A0-WJ30ET
- Viking Drill Bits