Viking
7/32" Type 240-GF Goldstrike 3 Flatted Gold Jobber Drill, PK12
- Zoro #: G4565426
- Mfr #: 40563
Hover or click to zoom Tap to zoom
Key Features
- Drill Bit Material: Hi-Molybdenum
- Drill Bit Size: 7/32"
- Drill Bit Finish: GoldStrike
- Decimal Equivalent: 0.21875
- Length Class: 2.5
- Point Angle: 135degree Split
- Shank Dia.: 0.2188
- Overall Length: 3.75
$28.47
Pk of 12, $2.37/ea
Subtotal: $28.47
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Viking
- MFR #40563
- Zoro #G4565426
- Country of OriginUnited States
- Category Twist Drill Bits
Dimensions
Drill Bit Size | 7/32" |
Length Class | 2.5 |
Overall Length | 3.75 |
Details
Drill Bit Material | Hi-Molybdenum |
Drill Bit Finish | GoldStrike |
Decimal Equivalent | 0.21875 |
Point Angle | 135degree Split |
Shank Dia. | 0.2188 |
Description
• 135° split point for accurate centering and fast penetration• High speed steel provides good wear resistance, can be used in general purpose applications for ferrous and nonferrous materials•Gold Finish•Heavy Duty Jobber - 3 Flats on Shank
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Viking #40563
Explore more
- VIKING #38 Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12 08670
- VIKING 1/4" Type 240-GF Goldstrike 3 Flatted Gold Jobber Drill, PK12 40569
- VIKING 29 Pc Set Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill 68400
- VIKING #28 Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12 08570
- VIKING #59 Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12 08880
- VIKING 300 Pc Set Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill-Display 68460
- VIKING 9/64" Type 240-GF Goldstrike 3 Flatted Gold Jobber Drill, PK12 40540
- VIKING #90 Type 240-B Bright Jobber Drill 118° Pt. HSS, PK12 04080
- VIKING #72 Type 240-B Bright Jobber Drill 118° Pt. HSS, PK12 03900
- TITEX High Performance Drills, 0.1654 inch diameter, 3 xDc, Carbide, no cool DC160-03-04.200F0-WJ30ET
- CLEVELAND 118° Solid Carbide Jobber Length Drill Cleveland 1727 Bright Carbide RHS/RHC #35 C89532
- Viking Twist Drill Bits