Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Extended Die Grinder, 1/4" Collet, 13" L

  • Zoro #: G0545023
  • Mfr #: VT3002E
$121.00
  • Item: Extended Die Grinder, 1/4" Collet, 13" L
  • Switch Type: Safety Lever
  • Features: Durable Precision Machined and Hardened Steel Gears, Precision Air Motor with Exceptionally High Turning Force
See full product details
This item ships free.

Viking #VT3002E Specifications

  • Zoro #: G0545023
  • Mfr #: VT3002E
Item: Extended Die Grinder, 1/4" Collet, 13" L Switch Type: Safety Lever
Features: Durable Precision Machined and Hardened Steel Gears, Precision Air Motor with Exceptionally High Turning Force Tool Weight: 2.8 lb
Number of Speed Settings: 1 Exhaust Location: Rear
Power Source: Air Powered Vibration Level: 5.4 m/sq sec
Max. Speed: 22,000 RPM Min. Hose Size: 3/8 in
Air Consumption: 4 cfm Collet Size: 1/4 in
Overall Length: 13 in Air Inlet: 1/4 in
Bearing Type: Ball Air Pressure: 90 psi
Grinder Orientation: Extended Horsepower: 0.3 hp
Duty: Heavy Duty Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Extended Die Grinder,1/4 In. Collet,13 In. L

Reviews of Viking #VT3002E