Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Black Viking Thor Prof Surveyo Jacket size 3XL

  • Zoro #: G4855925
  • Mfr #: 406BK-XXXL
$70.99
  • Material: Polyester
  • Waterproof: Yes
  • Insulated: No
See full product details
Orders over $75 ship free.

Viking #406BK-XXXL Specifications

  • Zoro #: G4855925
  • Mfr #: 406BK-XXXL
Material: Polyester Waterproof: Yes
Insulated: No Size: 3XL
Fits Chest Size: 55 in Number of Inside Pockets: 2
Item: Jacket Gender: Men's
Includes: Locker Loop Inside Neck. Anti-Pill Micro Fleece Collar for Greater Comfort. Waterproof Zippers on Chest, Pockets, Sleeve. Underarm Pit Vents for Added Breathability. Tech Pocket with Headphone Loop Inside Left Chest. Adjustable Wrist Straps to Seal Out Weather. Closure Type: zipper
Number of Outside Pockets: 4 Color: Black
Length: 38 in Lining Material: Microfleece
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

This jacket from Viking does all the work to make sure you are kept comfortable in all climates. Designed to fit a chest size of 55

Technical Guides

Reviews of Viking #406BK-XXXL