Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Black Viking Thor Prof Surveyor Jacket size XL

  • Zoro #: G4855907
  • Mfr #: 406BK-XL
$74.35
  • Lining Material: Microfleece
  • Number of Inside Pockets: 2
  • Number of Outside Pockets: 4
See full product details
Orders over $75 ship free.

Viking #406BK-XL Specifications

  • Zoro #: G4855907
  • Mfr #: 406BK-XL
Lining Material: Microfleece Number of Inside Pockets: 2
Number of Outside Pockets: 4 Closure Type: zipper
Size: Xl Material: Polyester
Fits Chest Size: 47 in Includes: Locker Loop Inside Neck. Anti-Pill Micro Fleece Collar for Greater Comfort. Waterproof Zippers on Chest, Pockets, Sleeve. Underarm Pit Vents for Added Breathability. Tech Pocket with Headphone Loop Inside Left Chest. Adjustable Wrist Straps to Seal Out Weather.
Gender: Men's Item: Jacket
Length: 36 in Insulated: No
Color: Black Waterproof: Yes
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

This jacket from Viking is your best choice for protection against any weather. Comfort is a priority with this extra large black jacket cut from polyester and consisting of 36\ long with a chest size of 47\". With a zipper closure

Technical Guides

Reviews of Viking #406BK-XL