JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Knee Boots, Sz 10, 16" H, Black, Stl, PR

VIKING| Zoro #: G1289617| Mfr #: VW49T-10

$151.70 /pr

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1289617 Mfr #: VW49T-10
Insulated: YesColor: black
Closure Type: pull OnMetatarsal Guard: Yes
Outsole Material: NitrileUpper Material: NBR Rubber
Waterproof: NoInsulation Type: Cotton
Shank Material: steelResists: Oil, Slip, Chemical
Toe Type: SteelMidsole Material: Nitrile
Standards: ASTM F2413-05, MT/75Item: Knee Boots
Size: 10Height: 16"
Gender: Men'sFootwear Sole Pattern: Lug
Country of Origin (subject to change): Malaysia

Product Description

Knee Boots, Men's, Size 10, Closure Type Pull On, Toe Type Steel, Metatarsal Guard Yes, Shank Material Steel, Height 16 In., Black, Upper Material NBR Rubber, Insulated Yes, Midsole Material Nitrile, Insulation Type Cotton, Outsole Material Nitrile, Footwear Sole Pattern Lug, Waterproof No, Resists Oil, Slip, Chemical, Standards ASTM F2413-05, MT/75, 1 Pair

Product Reviews

Save 15%. Sign up for Z-mail.