Viking
O Size, 118degree Point Angle, Hi-Molybdenum, Bright Finish
- Zoro #: G4561226
- Mfr #: 04300
Hover or click to zoom Tap to zoom
Key Features
- Drill Bit Dimension Type: Letter
- Drill Bit Size: O
- Decimal Equivalent: 0.316
- Drill Bit Point Angle: 118degree
- Drill Bit Material: Hi-Molybdenum
- Drill Bit Finish: Bright
- Shank Dia.: 0.316
- Overall Length: 4.5
$22.46
Pk of 6, $3.74/ea
Subtotal: $22.46
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- VIKING 13 Pc Set Type 643-D 135° Split Pt. M42 Cobalt NAS 907J Jobber Drill 49082
- VIKING 8 Pc Set Type 240-AL 135° Split Pt. Left Hand Magnum Jobber Drill 87650
- VIKING 7/16" Size, 118degree Point Angle, Hi-Molybdenum, Bright Finish 17020
- VIKING 13/64" Type 240-AL 135° Split Pt. Left Hand Magnum Jobber Drill, PK6 92443
- VIKING 3.30mm Size, 135degree Split Point Angle, Hi-Molybdenum, TiAlN Finish 49200
- VIKING 3/16" Type 240-AL 135° Split Pt. Left Hand Magnum Jobber Drill, PK6 92450
- VIKING 12.30mm Size, 135degree Split Point Angle, M42 Cobalt, Gold Finish 34542
- VIKING 12.50mm Size, 135degree Split Point Angle, M42 Cobalt, Gold Finish 34550
- VIKING #37 Size, 118degree Point Angle, Hi-Molybdenum, Bright Finish 03550
- M.A. FORD Screw Machine Drill Bit, 6.80 mm Size, 142 Degrees Point Angle, Solid Carbide, Altima Finish 2XDSS2677A
- YG-1 TOOL CO Hss(M42) Screw Machine Drill D2148151
- Viking Screw Machine Length Drill Bits