Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Open Road 150D Suit - Green, Gender: Men's

  • Zoro #: G4904094
  • Mfr #: 2900G-XXXL
Viking Open Road 150D Suit - Green,  Gender: Men's 2900G-XXXL
Viking Open Road 150D Suit - Green,  Gender: Men's 2900G-XXXL
Viking Open Road 150D Suit - Green,  Gender: Men's 2900G-XXXL
Viking Open Road 150D Suit - Green,  Gender: Men's 2900G-XXXL
$46.43
  • Inseam: 33 in
  • Resists: Water, Wind
  • Rainwear Size: 3XL
See full product details
Orders over $75 ship free.

Viking #2900G-XXXL Specifications

  • Zoro #: G4904094
  • Mfr #: 2900G-XXXL
Inseam: 33 in Resists: Water, Wind
Rainwear Size: 3XL Fits Chest Size: 55 in
Fits Waist Size: 45 in Rainwear ANSI Class: Unrated
Rainwear Primary Material: Polyester, PVC Rainwear Cuff Style: Hook-and-Loop
Size: 3XL Jacket Length: 34 in
Number of Inside Pockets: 0 Rainwear Ankle Style: Hook-and-Loop
Liner Material: Nylon Mesh Closure Type: hook-and-loop
Number of Pockets (Outside): 2 Seam Style: Ripstop/Triple Sewn
Hood Included: Yes Number of Pockets (Inside): 0
Thickness: 150 den High Visibility: No
Includes: Elastic Suspender, Adjustable Wrists/Cuffs, Cotton Corduroy Collar, Hood Doubles as Stuff Pouch Material: 150D Rip-Stop Polyester
Number of Outside Pockets: 2 Color: Green
Item: 3-Piece Rainsuit with Hood Gender: Men's
Rainwear Color: Green Rainwear Style: 3-Piece Rain Suit with Jacket/Bib Overall
Hood Style: Detachable Sub-Category: Rainsuits
Rainwear Features: Wind Resistant Rainwear Closure Type: Hook-and-Loop, Storm Flap, Zipper
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

3-Piece Rain Suit with Jacket/Bib Overall, High Visibility No, Rainwear ANSI Class Unrated, 3XL, Green, Rainwear Features Wind Resistant, Rainwear Primary Material Polyester, PVC, Hood Style Detachable, Hood Included Yes, Rainwear Ankle Style Hook-and-Loop, Rainwear Closure Type Storm Flap, Hook-and-Loop, Zipper, Rainwear Cuff Style Hook-and-Loop, Fits Chest Size 55 In., Fits Waist Size 45 In., Men's, Inseam 33 In., Jacket Length 34 In., Material 150D Rip-Stop Polyester w/ PVC backing

Technical Guides

Reviews of Viking #2900G-XXXL