Viking

Open Road Hi-Vis 150D Jkt Open Roadg


$61.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Orange
  • Material Polyester, Polyurethane
  • Standards CSA Z96-15
  • Length 30 1/2 in
  • Fabric Weight 6.75 oz
See all product information