Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Reduced Shank Bit, 61/64in, HSS, 135 Deg

  • Zoro #: G0951730
  • Mfr #: VI 29830
$40.84
  • List Number: 280-UB
  • Flute Length: 3 in
  • Shank Dia.: 1/2 in
See full product details
Orders over $75 ship free.

Viking #VI 29830 Specifications

  • Zoro #: G0951730
  • Mfr #: VI 29830
List Number: 280-UB Flute Length: 3 in
Shank Dia.: 1/2 in Application: For materials over Rc 30 and Stainless Steel
Shank Type: Round with Three Flats Item: Reduced Shank Drill Bit
Overall Length: 6 in Grade: High Performance
Drill Bit Size: 61/64 in Point Type: Split point
Drill Bit Grouping: Drill Bit Country of Origin (subject to change): Unknown
Feedback Help us improve our product information

Description

Reduced Shank Drill Bit, Drill Bit Size 61/64 in

Reviews of Viking #VI 29830