Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

L/XL Mesh Safety Vest, Orange

  • Zoro #: G0066477
  • Mfr #: U6125O-L/XL

$15.60

  • Number of Pockets (Outside): 4
  • ATPV Rating: Not Rated
  • Stripe Color: Silver
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Viking #U6125O-L/XL Specifications

  • Zoro #: G0066477
  • Mfr #: U6125O-L/XL
Number of Pockets (Outside): 4 ATPV Rating: Not Rated
Stripe Color: Silver Item: Safety Vest
Standards: ANSI/ISEA 107-2004, 107-2010 Class 2 Level 2 Vest Length: 29"
Gender: Unisex Vest Material: Polyester Mesh
Color: Orange/Red Vest Closure Type: Hook-and-Loop
Back Stripe Pattern: U-Block Features: 2" 3M Scotchlite Reflective Material with 4" Contrasting Color, 5-Point Tear Away Vest, Safety D Ring Slot Acess, (4) Front Pockets with (2) Hook-and-Loop Closure, Cell/Radio Phone Clip Bands on Upper Left and Right Chest, Machine Washable
Vest Stripe Color Family: Orange/Red and Silver Vest Size: L/XL
ANSI Class: 3 Traffic Safety Vest Color: Orange/Red
Number of Pockets (Inside): 0 Fits Chest Size: 43" to 47"
Number of Pockets with Closure: 2 Hazard Risk Category (HRC): 0
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Safety Vest, ANSI Class 3, Vest Size L/XL, Traffic Safety Vest Color Orange/Red, Fits Chest Size 43 In. to 47 In., Gender Unisex, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Hazard Risk Category (HRC) 0, Vest Stripe Color Family Orange/Red/Silver, Back Stripe Pattern U-Block, Vest Length 29 In., Number of Pockets (Inside) 0, Number of Pockets (Outside) 4, Number of Pockets with Closure 2

Technical Guides

Reviews of Viking #U6125O-L/XL