Viking

Size 8 Unisex Steel Rubber Boot, Green/Black

Viking Size 8 Unisex Steel Rubber Boot,  Green/Black VW8-3-8
Hover or click to zoom Tap to zoom
Key Features
  • Rubber Boot Style: Knee
  • Safety Criteria: Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe, Waterproof
  • Typical Rubber Boot Application: High Chemical Resistant
  • Gender: Unisex
  • Footwear Sole Pattern: Lug
  • Toe Type: Steel
  • Insulated: No
  • Predominant Footwear Color: Black
See full product details
$114.11

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Viking #VW8-3-8 Specifications

  • Rubber Boot Style: Knee
  • Safety Criteria: Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe, Waterproof
  • Typical Rubber Boot Application: High Chemical Resistant
  • Gender: Unisex
  • Footwear Sole Pattern: Lug
  • Toe Type: Steel
  • Size: 8
  • Insulated: No
  • Predominant Footwear Color: Black
  • Color: Green/Black
  • Metatarsal Guard: No
  • Footwear Width: D
  • Style Number: VW8-3
  • Item: Rubber Boot
  • Features: Cotton Canvas Lining, Highly Chemical Resistant Rubber Upper, Ultra flexible Exceeds 305,000 Flex Rating, Compatible With Ice Studs
  • Outsole Material: Rubber
  • Boot Height: 14 in
  • For Outdoor Traction: Yes
  • Standards: ASTM F2413-11, CSA Z195-14 Omega - Electric Shock Resistant 18kV
  • Footwear Closure Type: Pull On
  • Waterproof: Yes
  • Height: 15"
  • Toe Shape: Round
  • Resists: Chemical, Oils, Abrasion, Heat, Slip Resistant
  • Midsole Material: Rubber
  • Shank Material: Steel
  • Insulation Type: None
  • Upper Material: Rubber
  • Heel Height: 1 in or Greater
  • Puncture Resistant Insole: No
  • Completely Non Metallic: No
  • CSA Footwear Standard: Grade 1 Toecap
  • Ninety Degree Heel: No
  • Removable Insole: No
  • Oil Resisting Sole: Yes
  • Chain Saw Cut Resistant: No
  • Electrical Hazard Rated: Yes
  • Static Dissipative: No
  • Shoe Style: Knee
  • Boot Height Adjustment: Standard Height
  • Boot Color: Black, Green
  • Insole Color: Black
  • Footwear Shank: Yes
  • Footwear Brand: VIKING
  • Footwear Closure: Pull-On
  • Heel Style: Defined Heel
  • Footwear Application: Construction, Electrical, Field Engineering, General Purpose, Maintenance, Utilities
  • Series: Viking Journeyman(R)
  • Shop By: Closeouts
  • Footwear Size: 8
  • Country of Origin (subject to change): Malaysia

Description

Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Lug, Insulated No, Size 8, Footwear Width D, Unisex, Boot Height 14 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Reviews of Viking #VW8-3-8

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.