customer-service Help
Viking

Viking FR 300D Trilobal Jkt Blk

Viking Viking FR 300D Trilobal Jkt Blk 3907FRJ-M
Hover or click to zoom Tap to zoom
$155.69
  • Rainwear Style: Flame Resistant Rain Jacket
  • Item: Flame Resistant Rain Jacket
  • Insulated: No
See full product details
This item ships free.

Total: $155.69

Viking #3907FRJ-M Specifications

  • Rainwear Style: Flame Resistant Rain Jacket
  • Item: Flame Resistant Rain Jacket
  • Insulated: No
  • Arc Flash PPE Category: 0
  • Gender: Men's
  • Size: M
  • Rainwear Primary Material: Polyester, Polyurethane
  • Fits Chest Size: 40 in
  • Rainwear Size: M
  • Rainwear Color: Black
  • Color: Black
  • Length: 31 1/2 in
  • Rainwear Features: Wind Resistant
  • Material: Polyester
  • Hood Style: Detachable
  • Closure Type: Heavy Duty Zipper With Storm Flap, Hook And Loop
  • Fabric Weight: 13.5 oz
  • Lining Material: Polyester
  • Standards: ANSI/ISEA 107, ASTM D6413, ASTM D6413 (FR), CAN/CGSB-4.2 No.27.10, CSA Z96-15, WCB/Work safe/DOT configuration
  • Liner Material: Polyester
  • Rainwear Cuff Style: Hook-and-Loop
  • Number of Outside Pockets: 2
  • Rainwear Closure Type: Hook-and-Loop, Storm Flap, Zipper
  • Includes: 2 in Vi-brance Reflective, 4 in Contrasting Tape, Fleece Collar, 14 in Embroidery Zipper, Front and Back Vents
  • High Visibility: Yes
  • Number of Inside Pockets: 1
  • Seam Style: Sewn
  • Rainwear ANSI Class: Class 1, Type O
  • Number of Pockets (Inside): 1
  • Number of Pockets (Outside): 2
  • Jacket Length: 31 1/2 in
  • Hood Included: Yes
  • Cuff Style: Adjustable
  • ANSI Class: 1
  • High-Visibility: Yes
  • Passes ASTM F6413 Flame Test: D6413
  • Includes Lining: Yes
  • Total Number of Pockets: 3
  • Includes Hood Drawstrings: Yes
  • Includes Hood: Yes
  • Maximum Chest Size: 40 in
  • Material Coating: Polyurethane
  • Stitching Material: Polyester
  • Collar Style: Fleece
  • Insulated for Cold Conditions: No
  • Size - Body Type: Regular
  • Features: Dual Reflective Chest Straps, Front and Back Vents For Extra Breathability, Waterproof and Windproof
  • Protection Type: High-Visibility
  • Minimum Chest Size: 40 in
  • Country of Origin (subject to change): China

Description

Flame Resistant Rain Jacket, Arc Flash PPE Category 0, High Visibility Yes, Rainwear Primary Material Polyester, Polyurethane, Rainwear Size M, Black, Rainwear Features Wind Resistant, Rainwear ANSI Class Class 1, Type O, Hood Included Yes, Hood Style Detachable, Fits Chest Size 40 in, Men's, Liner Material Polyester, Material Flame-Resistant Treated 300D Trilobal Rip Stop Polyester, Seam Style Sewn, Fabric Weight 13.5 oz, Jacket Length 31 1/2 in, Number of Pockets (Inside) 1

Reviews of Viking #3907FRJ-M