customer-service Help
Viking

Viking FR Insulated 300D Jkt Blk

Viking Viking FR Insulated 300D Jkt Blk 3907FRWJ-XL
Tap to zoom
Hover or click to zoom
$201.48
  • Item: Flame Resistant Insulated Rain Jacket
  • Rainwear Style: Flame Resistant Rain Jacket
  • Gender: Men's
See full product details
This item ships free.

Total: $201.48

Viking #3907FRWJ-XL Specifications

  • Item: Flame Resistant Insulated Rain Jacket
  • Rainwear Style: Flame Resistant Rain Jacket
  • Gender: Men's
  • Insulated: Yes
  • Arc Flash PPE Category: 0
  • Size: XL
  • Rainwear Primary Material: Polyester, Polyurethane
  • Fits Chest Size: 47 in
  • Rainwear Size: XL
  • Color: Black
  • Rainwear Color: Black
  • Length: 33 1/2 in
  • Rainwear Features: Cold Weather, Wind Resistant
  • Material: Polyester
  • Hood Style: Detachable
  • Closure Type: Heavy Duty Zipper With Storm Flap, Hook And Loop
  • Standards: ANSI/ISEA 107, ASTM D6413, ASTM D6413 (FR), CAN/CGSB-4.2 No.27.10, CSA Z96-15, WCB/Work safe/DOT configuration
  • Lining Material: Polyester
  • Fabric Weight: 13.5 oz
  • Rainwear Cuff Style: Hook-and-Loop
  • High Visibility: Yes
  • Includes: 2 in Vi-brance Reflective, 4 in Contrasting Tape, Fleece Collar, 14 in Embroidery Zipper, Front and Back Vents
  • Rainwear Closure Type: Hook-and-Loop, Storm Flap, Zipper
  • Number of Outside Pockets: 2
  • Jacket Length: 33 1/2 in
  • Rainwear ANSI Class: Class 1, Type O
  • Number of Pockets (Inside): 1
  • Hood Included: Yes
  • Liner Material: Polyester
  • Seam Style: Sewn
  • Number of Inside Pockets: 1
  • Number of Pockets (Outside): 2
  • ANSI Class: 1
  • Cuff Style: Adjustable
  • High-Visibility: Yes
  • Size - Body Type: Regular
  • Total Number of Pockets: 3
  • Material Coating: Polyurethane
  • Collar Style: Fleece
  • Insulated for Cold Conditions: Yes
  • Features: Dual Reflective Chest Straps, Front and Back Vents For Extra Breathability, Waterproof and Windproof
  • Stitching Material: Polyester
  • Includes Hood Drawstrings: Yes
  • Maximum Chest Size: 47 in
  • Minimum Chest Size: 47 in
  • Passes ASTM F6413 Flame Test: D6413
  • Includes Lining: Yes
  • Includes Hood: Yes
  • Protection Type: Cold-Condition Insulated, High-Visibility
  • Country of Origin (subject to change): China

Description

Flame Resistant Rain Jacket, Arc Flash PPE Category 0, High Visibility Yes, Rainwear Primary Material Polyester, Polyurethane, Rainwear Size XL, Black, Rainwear Features Cold Weather, Wind Resistant, Rainwear ANSI Class Class 1, Type O, Hood Included Yes, Hood Style Detachable, Fits Chest Size 47 in, Men's, Liner Material Polyester, Material Flame-Resistant Treated 300D Trilobal Rip Stop Polyester, Seam Style Sewn, Fabric Weight 13.5 oz, Jacket Length 33 1/2 in, Number of Pockets (Inside) 1

Reviews of Viking #3907FRWJ-XL