Viking
Viking FR Insulated 50C 300D Parka
- Zoro #: G8743043
- Mfr #: 3957FRJ-XXXXL
Hover or click to zoom Tap to zoom
$265.20
- Rainwear Style: Flame Resistant Rain Jacket
- Item: Flame Resistant Flame Resistanteezer Insulated Rain Parka
- Gender: Men's
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $265.20
Viking #3957FRJ-XXXXL Specifications
- Zoro #: G8743043
- Mfr #: 3957FRJ-XXXXL
- Rainwear Style: Flame Resistant Rain Jacket
- Item: Flame Resistant Flame Resistanteezer Insulated Rain Parka
- Gender: Men's
- Arc Flash PPE Category: 0
- Size: 4XL
- Rainwear Primary Material: Polyester, Polyurethane
- Rainwear Size: 4XL
- Fits Chest Size: 58 in
- Color: Black
- Rainwear Color: Black
- Length: 38 in
- Material: Polyester
- Rainwear Features: Cold Weather, Wind Resistant
- Hood Style: Detachable
- Closure Type: Heavy Duty Zipper With Storm Flap, Hook And Loop
- Lining Material: Polyester
- Fabric Weight: 13.5 oz
- Standards: ANSI/ISEA 107, ASTM D6413, ASTM D6413 (FR), CAN/CGSB-4.2 No.27.10, CSA Z96-15, WCB/Work safe/DOT configuration
- Number of Outside Pockets: 2
- Includes: 2 in Vi-brance Reflective, 4 in Contrasting Tape, Fleece Collar, 14 in Embroidery Zipper, Front and Back Vents
- Jacket Length: 38 in
- Rainwear Closure Type: Hook-and-Loop, Storm Flap, Zipper
- Rainwear ANSI Class: Class 1, Type O
- Liner Material: Polyester
- Number of Inside Pockets: 1
- High Visibility: Yes
- Number of Pockets (Outside): 2
- Seam Style: Sewn
- Hood Included: Yes
- Rainwear Cuff Style: Hook-and-Loop
- Number of Pockets (Inside): 1
- Cuff Style: Adjustable
- ANSI Class: 1
- High-Visibility: Yes
- Protection Type: Cold-Condition Insulated, High-Visibility
- Includes Hood: Yes
- Stitching Material: Polyester
- Collar Style: Fleece
- Total Number of Pockets: 3
- Features: Dual Reflective Chest Straps, Front and Back Vents For Extra Breathability, Waterproof and Windproof
- Size - Body Type: Regular
- Passes ASTM F6413 Flame Test: D6413
- Material Coating: Polyurethane
- Waist Style: Adjustable Drawstring
- Maximum Chest Size: 58 in
- Insulated for Cold Conditions: Yes
- Includes Lining: Yes
- Includes Hood Drawstrings: Yes
- Minimum Chest Size: 58 in
- Country of Origin (subject to change): China
Description
ANSI Class 1, Arc Flash PPE Category 0, Closure Type Heavy Duty Zipper With Storm Flap, Hook And Loop, Collar Style Fleece, Color Black, Cuff Style Adjustable, Fabric Weight 13.5 oz, Features Dual Reflective Chest Straps, Front and Back Vents For Extra Breathability, Waterproof and Windproof, Gender Men's, High-Visibility Yes, Hood Style Detachable, Includes Hood Yes, Includes Hood Drawstrings Yes, Includes Lining Yes, Insulated for Cold Conditions Yes
Reviews of Viking #3957FRJ-XXXXL
Explore more
- VIKING Viking FR PU Jacket 6050FRJ-M
- VIKING Viking FR Insulated 300D Jkt Blk 3907FRWJ-XXL
- VIKING Viking FR Insulated 300D Jkt Blk 3907FRWJ-M
- VIKING Viking FR 300D Trilobal Jkt Blk 3907FRJ-XXXXL
- VIKING Viking FR Insulated 50C 300D Parka 3957FRJ-L
- VIKING Viking FR 300D Trilobal Jkt Blk 3907FRJ-L
- COBMEX V-Neck Military Sweater, Black, 3XL 8081
- ARIAT FR Insulated Canvas Jacket, Navy, 3XL 10032956
- OBERON COMPANY TCG40â„¢ Series Ultralight Arc Flash Coats M TCG40-CT-M
- RADIANS SE SV2Z Grn Mesh 2X SV25-2ZGM-2X
- TINGLEY RUBBER CORPORATION Tingley® J26112 Bomber II Hooded Jacket, Fluorescent Yellow/Green/Black, Medium J26112.MD
- Viking Arc Flash, Heat Resistant, & Welding Clothing