Skip to Main Content
customer-service Help
Viking

Viking Prof Insulated 300D Trilobal Safety Parka -50C

Viking Viking Prof Insulated 300D Trilobal Safety Parka -50C D6455JO-S
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$191.71
  • Color: Orange
  • Gender: Men's
  • Material: Polyester
See full product details
This item ships free.
Total: $191.71

Viking #D6455JO-S Specifications

  • Color: Orange
  • Gender: Men's
  • Material: Polyester
  • Size: S
  • Standards: ANSI/ISEA 107-2010 Class 3, Level 2
  • Includes: Fleece Collar, Heavy Duty Tooth Zipper, Dual Chest Straps for ID Badge/Cell/Radio, 2 in Reflective Tape
  • ANSI Class: 3
  • Number of Pockets (Inside): 1
  • Rainwear Style: Rain Jacket
  • Resists: Water, Wind
  • Rainwear Color: Black/Orange
  • Rainwear Primary Material: Polyester, Polyurethane
  • Rainwear Features: Cold Weather, Wind Resistant
  • Seam Style: Double Stitched, Heat Sealed, Taped
  • Rainwear Size: S
  • Number of Pockets (Outside): 2
  • Jacket Length: 32 in
  • Fabric Weight: 13.5 oz
  • Rainwear ANSI Class: Class 3, Type R
  • Fits Chest Size: 37 in
  • High Visibility: Yes
  • Rainwear Cuff Style: Hook-and-Loop
  • Liner Material: Nylon Mesh
  • Hood Included: Yes
  • Rainwear Closure Type: Double Storm Flap, Hook-and-Loop, Zipper
  • Closure Type: Zipper and Hook-and-Loop
  • Hood Style: Detachable
  • Item: Rain Jacket
  • High-Visibility: Yes
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Rain Jacket, High Visibility Yes, Rainwear ANSI Class Class 3, Type R, S, Black/Orange, Rainwear Features Cold Weather, Wind Resistant, Rainwear Primary Material Polyester, Polyurethane, Hood Style Detachable, Hood Included Yes, Number of Pockets (Inside) 1, Number of Pockets (Outside) 2, Rainwear Closure Type Double Storm Flap, Hook-and-Loop, Zipper, Rainwear Cuff Style Hook-and-Loop, Fits Chest Size 37 in, Men's, Jacket Length 32 in, Seam Style Double Stitched, Heat Sealed, Taped

Reviews of Viking #D6455JO-S