Skip to Main Content
customer-service Help
Viking

Viking ProfTHOR W/B 300D Safety Jkt Green

Viking Viking ProfTHOR W/B 300D Safety Jkt Green 3930JG-XXXL
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$167.69
  • Color: Green
  • Gender: Men's
  • Material: 300 Denier Trilobal Rip-Stop Polyester, Waterproof Breathable
See full product details
This item ships free.
Total: $167.69

Viking #3930JG-XXXL Specifications

  • Color: Green
  • Gender: Men's
  • Material: 300 Denier Trilobal Rip-Stop Polyester, Waterproof Breathable
  • Size: 3XL
  • Standards: ANSI 107-2015
  • Thickness: 0.4 mm
  • Includes: Detachable Stormblaster Hood, Reflective Tape, Mic Clips, Waterproof/Breathable, Second Zipper System to Add Liner
  • Rainwear ANSI Class: Class 3, Type R
  • Seam Style: Heat Sealed, Sewn, Taped
  • Rainwear Cuff Style: Hook-and-Loop
  • Fits Chest Size: 55 in
  • Rainwear Style: Rain Jacket
  • Rainwear Size: 3XL
  • Jacket Length: 33 in
  • Rainwear Color: Yellow/Green
  • Fabric Weight: 13.5 oz
  • Item: Rain Jacket with Detachable Hood
  • Number of Pockets (Inside): 4
  • Hood Included: Yes
  • ANSI Class: Type R, Class 3, Level 2
  • Resists: Water, Cold, Wind
  • Number of Inside Pockets: 4
  • Number of Pockets (Outside): 1
  • Rainwear Closure Type: Hook-and-Loop, Zipper
  • Rainwear Features: Cold Weather, Wind Resistant
  • Sub-Category: Hi-Visibility Rain Jackets/Raincoats
  • Number of Outside Pockets: 1
  • Liner Material: Nylon Mesh
  • Hood Style: Detachable
  • Closure Type: Zipper and Hook-and-Loop
  • High Visibility: Yes
  • High-Visibility: Yes
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Rain Jacket, High Visibility Yes, Rainwear ANSI Class Class 3, Type R, 3XL, Yellow/Green, Rainwear Features Cold Weather, Wind Resistant, Hood Style Detachable, Hood Included Yes, Number of Pockets (Inside) 4, Number of Pockets (Outside) 1, Rainwear Closure Type Hook-and-Loop, Zipper, Rainwear Cuff Style Hook-and-Loop, Fits Chest Size 55 in, Men's, Jacket Length 33 in, Seam Style Heat Sealed, Sewn, Taped, Standards ANSI 107-2015, Rain Jacket with Detachable Hood

Reviews of Viking #3930JG-XXXL