Viking
Viking Safety Poly/Cotton LST-Navy
Mfr # 6015N-M
Zoro # G8742657
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type Pullover
- Color Navy
- Material Polyester/Cotton
- Fits Chest Size 40 in to 101-1/2 in
- Standards ANSI/ISEA 107-2015 Type O, Class 1, CSA Z96-15 Class 1 Level 2
Explore More Products
- VIKING Viking Safety Poly/Cotton LST-Navy 6015N-L
- VIKING Viking Safety Poly/Cotton LST-Navy 6015N-XXXXL
- VIKING Viking Safety Poly/Cotton LS T-Grn 6015G-M
- VIKING Viking Safety Poly/Cotton Tee-Grn 6000G-M
- VIKING Viking Safety Poly/Cotton LS T-Org 6015O-XXXXL
- VIKING Viking Safety Poly/Cotton LS T-Org 6015O-XXXL
- VIKING Viking Safety Poly/Cotton Tee-Grn 6000G-XXXL
- VIKING Viking Safety Poly/Cotton LS T-Grn 6015G-S
- VIKING Viking Safety Poly/Cotton Tee-Grn 6000G-XXL
- GLOWSHIELD Class 2 Hi-Viz Orange, Long Sleeve T-shirt, Size: Medium HW202FO (M)
- GLOWEAR BY ERGODYNE Long Sleeve T-Shirt, Orange, Class 3, 3XL 8391
- Viking High Visibility Clothing