Shop Alternate Products
This Product is Discontinued
Villager Iii
Flag Pole, 20 ft., Fiberglass, White (Discontinued)
Mfr # 395
Zoro # G7623865
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Color White
- Overall Height 20 ft
- Material Fiberglass
- Max. Flag Size 3 x 5 ft