Skip to Main Content
customer-service Help
Vim Tools

Bit Holder, 9/16", 1/2" Drive (Discontinued)

Feedback Help us improve our product images
$8.80
  • Drive Size: 1/2"
  • Bit Style: Bit Holder
  • Measurement Type: SAE
See full product details
This Product is Discontinued

Vim Tools #HS-9/16 Specifications

  • Drive Size: 1/2"
  • Bit Style: Bit Holder
  • Measurement Type: SAE
  • Drive Type: square
  • Finish: Black Phosphate Coated, Satin Chrome Plated Socket
  • Number of Pieces: 1
  • Point Size: 9/16" Hex
  • Item: Bit Holder,9/16", 1/2" Drive
  • SAE or Metric: SAE
  • Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

9/16” Hex Bit, ½” Sq. Dr. Bit Holder

Reviews of Vim Tools #HS-9/16