Skip to Main Content
customer-service Help
Vim Tools

Half Cut Torx Drver Set, 3/8"Sq Dr, 10pcs.

Feedback Help us improve our product images
$52.19
  • SAE or Metric: Torx(R)
  • Measurement Type: Torx(R)
  • Includes: (10) 3/8" Square Drive Stubby Torx: T20, T25, T27, T30, T40, T45, T47, T50, T55, T60
See full product details
Orders over $75 ship free.
Total: $52.19

Vim Tools #IMPACT-HCT6 Specifications

  • SAE or Metric: Torx(R)
  • Measurement Type: Torx(R)
  • Includes: (10) 3/8" Square Drive Stubby Torx: T20, T25, T27, T30, T40, T45, T47, T50, T55, T60
  • Number of Pieces: 10
  • Bit Style: Impact Driver
  • Item: Half Cut Torx Drver Set,3/8" Sq Dr,10PCS
  • Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Half Cut Torx Drver Set,3/8 In. Sq Dr,10PCS

Reviews of Vim Tools #IMPACT-HCT6