Vim Tools
Hex Bit, 1/4" Drive, 4mm
- Zoro #: G7019822
- Mfr #: HM-4MM
$6.03
Must order in multiples of 2
- Bit Style: Hex
- Hex Shank Size: 1/4"
- Item: Hex Bit,1/4" Drive,4mm
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $12.06
Vim Tools #HM-4MM Specifications
- Zoro #: G7019822
- Mfr #: HM-4MM
- Bit Style: Hex
- Hex Shank Size: 1/4"
- Item: Hex Bit,1/4" Drive,4mm
- Country of Origin (subject to change): Taiwan, Province of China
Description
1/4" Drive 4mm Hex Bit
Reviews of Vim Tools #HM-4MM
Explore more
- Vim Tools T15 HalfCut Security Driver Bit, 1/4"SqDr HCTSD15
- Vim Tools Hex Bit, 3/16" x 1/4" Square Dr HS-3/16
- Vim Tools Universal Joint E-Torx, 1/4" Drive, 9 pcs. UJET400
- Vim Tools T60, Torx Bit, 1/2" Sq Dr Bit Holder PFS8T60
- Vim Tools T30 Torx 4.5" Long, From V458L Set V45L-T30
- Vim Tools T30 Half Cut Torx 3/8" Sq Dr HCT6-T30
- Vim Tools T45 HalfCut Security Driver Bit, 1/4"SqDr HCTSDL45
- Otc Torx Socket, External, 1/2" Drive, E24 5939
- Gedore Bit Screwdriver 1/4", Short Pattern 670 K
- Eazypower Spanner/Spanner Bit, No. 8/10, 3" 85164/B
- Vim Tools Screwdriver Bits