Skip to Main Content
customer-service Help
Vim Tools

Locking Bit Holder 1/4"

Feedback Help us improve our product images
$6.73 /ea

Order in multiples of 2

  • Drive Size: 1/4"
  • Shank Size: 1/4" Hex
  • Bit Style: Locking Bit Socket
See full product details
Orders over $75 ship free.
Total: $13.46

Vim Tools #HL414 Specifications

  • Drive Size: 1/4"
  • Shank Size: 1/4" Hex
  • Bit Style: Locking Bit Socket
  • Measurement Type: SAE
  • Drive Type: square
  • Number of Pieces: 1
  • Item: Locking Bit Holder 1/4"
  • SAE or Metric: SAE
  • Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Locking Bit Holder 1/4 In.

Reviews of Vim Tools #HL414