Skip to Main Content
customer-service Help
Vim Tools

Master Ball Drive Bit Set 32 pcs.

Feedback Help us improve our product images
$57.09
  • Drive Size: 1/4"
  • Material: S2 steel
  • Bit Style: Ball Hex, Torx(R)
See full product details
Out of Stock
Total: $57.09

Vim Tools #VIS112 Specifications

  • Drive Size: 1/4"
  • Material: S2 steel
  • Bit Style: Ball Hex, Torx(R)
  • Measurement Type: SAE/Metric/Torx(R)
  • Drive Type: Square, Hex
  • Includes: (20) Ball Hex Bits: 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8", 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 7mm, 8mm, 9mm, 10mm; (10) Torx Bits: T10, T15, T20, T25, T27, T30, T40, T45, T50, T55; (1) 1/4" Square Drive Bit Holder; (1) 1/4" Hex Magnetic Bit Driver
  • Number of Pieces: 32
  • Point Size: 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8", 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 7mm, 8mm, 9mm, 10mm, T10, T15, T20, T25, T27, T30, T40, T45, T50, T55
  • Item: Master Ball Drive Bit Set 32PCS
  • SAE or Metric: SAE, Metric, Torx(R)
  • Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

32 Piece Master Ball Drive Bit Set

Reviews of Vim Tools #VIS112